Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 15mm

  • Mfr # MOST33-15-A

  • Zoro # G8094791


product price: $20.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
33.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOST33-15-A
Zoro #
G8094791
UPC #
634529095812
Country of Origin
United States

Dimensions

Bore Dia.
15 mm
Outside Dia.
33.3 mm
Clearance Dia. (mm)
33.3 mm
Overall Length (In.)
0.59 in
Screw Size (mm)
M4
Length through Bore (In.)
0.59 in
Hub Dia.
33.3mm
Length through Bore (mm)
15 mm
Overall Length (mm)
15 mm
Clearance Dia. (In.)
1.313 in
Assembled Coupling Length
47.6 mm
Size
MOST33
Outside Dia. (In.)
1.313
Outside Dia. (mm)
33.3
Length through Bore
15 mm
Coupling Size
MOST33
Coupling Overall Length
47.6 mm
Screw Thread Size
M4
Bore Diameter
15 mm
Outside Diameter
33.3 mm

Details

Item
Motion Control Coupling Hub
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Screw Type
Set Screw
Style
Oldham Set Screw
Max. RPM
4,500 RPM
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Material
Aluminum
Setscrew Location
2 (90 Degrees )
Material - Hubs
Aluminum
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
2.2 N-m
Shaft Locking Type
Set Screw
Bore Type
Round
Number of Locking Screws
2
Hub Material Grade
2024
Angular Misalignment
0.5 Degrees
Parallel Misalignment
0.2 mm
Over-Standard Parallel Misalignment
3.33 mm
Minimum Operating Temperature
-23 Degrees C
Hub Material
Aluminum
Features
Balanced Design
Maximum Operating Temperature
93 Degrees C
Zero Backlash
Yes
Mechanical Fuse Break
Yes
Set Screw Location
90 Degrees Apart
Maximum Speed
4,500 RPM
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Included Screws
(2) Set Screw
For Misalignment Type
Angular, Axial, Parallel
Weight
0.073 lb
Full Bearing Support Required
Yes
Hub Material Finish
Black Anodized
Axial Motion
0.15 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 15 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.