Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling Hub, Oldham Set Screw, 9mm

  • Mfr # MOST33-9-A

  • Zoro # G7896104


product price: $20.69
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Outside Dia.
33.3 mm
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOST33-9-A
Zoro #
G7896104
UPC #
634529211755
Country of Origin
United States

Dimensions

Bore Dia.
9 mm
Outside Dia.
33.3 mm
Length through Bore (mm)
15 mm
Clearance Dia. (In.)
1.313 in
Clearance Dia. (mm)
33.3 mm
Overall Length (mm)
15 mm
Assembled Coupling Length
47.6 mm
Length through Bore (In.)
0.59 in
Outside Dia. (mm)
33.3
Overall Length (In.)
0.59 in
Outside Dia. (In.)
1.313
Size
MOST33
Hub Dia.
33.3mm
Screw Size (mm)
M4
Length through Bore
15 mm
Outside Diameter
33.3 mm
Bore Diameter
9 mm
Coupling Size
MOST33
Coupling Overall Length
47.6 mm
Screw Thread Size
M4

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling Hub
System of Measurement
Metric
With Keyway / Without Keyway
Without Keyway
Finish
Black Anodized
Setscrew Location
2 (90 Degrees )
Item - Oldham Coupling Hubs
Oldham Coupling Hub
Material
Aluminum
Material - Hubs
Aluminum
Max. RPM
4,500 RPM
Style
Oldham Set Screw
Max. Temp. Range (F)
Acetal Disk 150 Degrees F, Nylon Disk 130 Degrees F
Screw Type
Set Screw
Standards
Conflict Minerals Compliant, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Seating Torque
2.2 N-m
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Full Bearing Support Required
Yes
Minimum Operating Temperature
-23 Degrees C
Included Screws
(2) Set Screw
Zero Backlash
Yes
Shaft Tolerance
+0.000 mm / -0.013 mm
Angular Misalignment
0.5 Degrees
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
2
Axial Motion
0.15 mm
Set Screw Location
90 Degrees Apart
Hub Material
Aluminum
Maximum Speed
4,500 RPM
Hub Material Grade
2024
Compatible Center Element Manufacturer Part Number
OD21/33-AT, OD21/33-NL, OD21/33-PEK
Mechanical Fuse Break
Yes
Screw Material Finish
Black Oxide
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Features
Balanced Design
Bore Type
Round
Weight
0.084 lb
Hub Material Finish
Black Anodized
Over-Standard Parallel Misalignment
3.33 mm
Parallel Misalignment
0.2 mm

Description

Motion Control Coupling Hub, Angular Misalignment 0.5 Degrees , Axial Motion 0.15 mm, Coupling Size MOST33, Outside Diameter 33.3 mm, Over-Standard Parallel Misalignment 3.33 mm, Parallel Misalignment 0.2 mm, Coupling Overall Length 47.6 mm, Hub Material Aluminum, Length through Bore 15 mm, System of Measurement Metric, Bore Diameter 9 mm, Maximum Speed 4,500 RPM, Bore Type Round, Shaft Locking Type Set Screw, Keyway Depth Not Applicable, Keyway Width Not Applicable, Screw Seating Torque 2.2 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.