Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 10 mm

  • Mfr # MSPC-10-10-SS

  • Zoro # G3356087


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Outside Dia.
29 mm
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-10-10-SS
Zoro #
G3356087
UPC #
634529016459
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
29 mm
Overall Length
45 mm
Clearance Dia.
33.0 mm
Clearance Dia. (mm)
33.00
Keyway Width
3 mm
Screw Size
M4
Keyway Width (mm)
3
Screw Size (mm)
M4
Keyway Width 1
3 mm
Screw Thread Size
M4
Keyway Depth 1
1.5 mm
Minimum Bore Diameter
10 mm
Coupling Outside Diameter
29 mm
Clearance Diameter
33 mm
Bore Diameter 2
10 mm
Keyway Depth 2
1.5 mm
Different Bore Sizes
No
Keyway Width 2
3 mm
Bore Diameter 1
10 mm
Maximum Bore Diameter
10 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Design
Four Vibration Resistant Socket Capscrews
Type
Two Piece Clamp Type, with Keyway
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Material
Stainless Steel
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. Torque
800 in-lb
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Max. Torque (In.-Lbs.)
800
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Maximum Torque
32 N-m
Screw Material Grade
18-8 300 Series
Screw Location from Center
10.6 mm
Bore Type
Round Keyed
Zero Backlash
Yes
Recommended Gap
1.59 mm
Maximum Operating Temperature
176 Degrees C
Shaft Locking Type
Clamp On
Coupling Construction
Two-Piece
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
8
Shaft Tolerance
+0.000 mm / -0.013 mm
Included Screws
(8) Clamp Screws
Coupling Material
Stainless Steel
Fastener Tightening Torque
2.5 N-m
Screw Material Finish
Bright
Coupling Material Grade
303

Description

Rigid Shaft Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Bore Type Round Keyed, Clearance Diameter 33 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 1.5 mm, Keyway Depth 2 1.5 mm, Minimum Bore Diameter 10 mm, Keyway Width 1 3 mm, Keyway Width 2 3 mm, Maximum Bore Diameter 10 mm, Maximum Speed 4,000 RPM, Maximum Torque 32 N-m, Overall Length 45 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.