Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupling, Two Piece, Bore Dia 12 mm

  • Mfr # MSPC-12-12-SS

  • Zoro # G2512964


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
2 Piece Clamp
System of Measurement
Metric
Material - Couplings
Stainless Steel
Outside Dia.
29 mm
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-12-12-SS
Zoro #
G2512964
UPC #
634529016619
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
29 mm
Overall Length
45 mm
Screw Size
M4
Clearance Dia. (mm)
33.00
Keyway Width
4 mm
Screw Size (mm)
M4
Keyway Width (mm)
4
Clearance Dia.
33.0 mm
Keyway Depth 2
1.9 mm
Minimum Bore Diameter
12 mm
Screw Thread Size
M4
Bore Diameter 2
12 mm
Maximum Bore Diameter
12 mm
Keyway Width 1
4 mm
Bore Diameter 1
12 mm
Different Bore Sizes
No
Coupling Outside Diameter
29 mm
Keyway Depth 1
1.9 mm
Keyway Width 2
4 mm
Clearance Diameter
33 mm

Details

Shaft Locking Type - Couplings
2 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Machined From
Bar Stock
Type
Two Piece Clamp Type, with Keyway
Provides
Extra Holding Power for Higher Load Applications without Marring Shafts
Design
Four Vibration Resistant Socket Capscrews
Max. Torque (In.-Lbs.)
800
Material
Stainless Steel
Max. Torque
800 in-lb
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
For Applications where Alignment is Critical, Particularly when no Backlash is Desired and Flexibility is not Required, Useful when Timing, Joining and/or Aligning Shafts at Lower Speeds and Torque
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Included Screws
(8) Clamp Screws
Minimum Operating Temperature
-40 Degrees C
Coupling Construction
Two-Piece
Bore Type
Round Keyed
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Grade
303
Screw Location from Center
10.6 mm
Fastener Tightening Torque
2.5 N-m
Coupling Material
Stainless Steel
Recommended Gap
1.6 mm
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Torque
32 N-m
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Zero Backlash
Yes
Number of Locking Screws
8
Coupling Material Finish
Bright
Screw Material Grade
18-8 300 Series

Description

Rigid Shaft Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Bore Type Round Keyed, Clearance Diameter 33 mm, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 1.9 mm, Keyway Depth 2 1.9 mm, Minimum Bore Diameter 12 mm, Keyway Width 1 4 mm, Keyway Width 2 4 mm, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 32 N-m, Overall Length 45 mm, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.