Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 14mm

  • Mfr # MSCC-14-14-SS

  • Zoro # G8153844


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCC-14-14-SS
Zoro #
G8153844
UPC #
634529076873
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size
M6
Keyway Width (mm)
5
Screw Size (mm)
M6
Keyway Width
5 mm
Different Bore Sizes
No
Bore Diameter 1
14 mm
Clearance Diameter
34 mm
Keyway Width 1
5 mm
Coupling Outside Diameter
34 mm
Keyway Width 2
5 mm
Keyway Depth 2
2.4 mm
Keyway Depth 1
2.4 mm
Maximum Bore Diameter
14 mm
Bore Diameter 2
14 mm
Minimum Bore Diameter
14 mm
Screw Thread Size
M6

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Max. RPM
4,000 RPM
Machined From
Bar Stock
Type
Set Screw Type, with Keyway
Provides
High Torque with No Misalignment Capabilities
Material
303 Stainless Steel
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
5.76 N-m
Coupling Material Finish
Bright
Screw Material Finish
Bright
Maximum Speed
4,000 RPM
Bore Type
Round Keyed
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Screw Material Grade
18-8 300 Series
Coupling Material Grade
303
Coupling Construction
One-Piece
Number of Locking Screws
4
Shaft Tolerance
+0.000 mm / -0.013 mm
Resistance Properties
Corrosion Resistant
Included Screws
(4) Set Screws
Maximum Torque
60 N-m

Description

Rigid Shaft Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round Keyed, Clearance Diameter 34 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 14 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 14 mm, Maximum Speed 4,000 RPM, Maximum Torque 60 N-m, Overall Length 50 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.