Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 16mm

  • Mfr # MSCX-16-16-SS

  • Zoro # G8241256


product price: $70.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-16-16-SS
Zoro #
G8241256
UPC #
634529076804
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size (mm)
M6
Screw Size
M6
Screw Thread Size
M6
Bore Diameter 1
16 mm
Different Bore Sizes
No
Maximum Bore Diameter
16 mm
Minimum Bore Diameter
16 mm
Clearance Diameter
34 mm
Bore Diameter 2
16 mm
Coupling Outside Diameter
34 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Type
Set Screw Type
Max. RPM
4,000 RPM
Provides
High Torque with No Misalignment Capabilities
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Material
303 Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Coupling Construction
One-Piece
Number of Locking Screws
4
Zero Backlash
Yes
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM
Screw Material Finish
Bright
Fastener Tightening Torque
5.76 N-m
Coupling Material Grade
303
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
60 N-m
Coupling Material
Stainless Steel
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Screw Material Grade
18-8 300 Series
Included Screws
(4) Set Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round, Clearance Diameter 34 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 16 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 16 mm, Maximum Speed 4,000 RPM, Maximum Torque 60 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.