Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 20mm

  • Mfr # MSCC-20-20-SS

  • Zoro # G8182727


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
42 mm
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCC-20-20-SS
Zoro #
G8182727
UPC #
634529076897
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Overall Length
65 mm
Keyway Width (mm)
6
Keyway Width
6 mm
Screw Size
M6
Screw Size (mm)
M6
Coupling Outside Diameter
42 mm
Keyway Width 2
6 mm
Keyway Depth 2
2.9 mm
Bore Diameter 1
20 mm
Bore Diameter 2
20 mm
Keyway Depth 1
2.9 mm
Minimum Bore Diameter
20 mm
Keyway Width 1
6 mm
Screw Thread Size
M6
Clearance Diameter
42 mm
Different Bore Sizes
No
Maximum Bore Diameter
20 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Provides
High Torque with No Misalignment Capabilities
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Material
303 Stainless Steel
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Type
Set Screw Type, with Keyway
Max. RPM
4,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Screw Material Grade
18-8 300 Series
Zero Backlash
Yes
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Set Screw
Maximum Speed
4,000 RPM
Coupling Material Grade
303
Number of Locking Screws
4
Coupling Construction
One-Piece
Maximum Torque
110 N-m
Minimum Operating Temperature
-40 Degrees C
Fastener Tightening Torque
5.76 N-m
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Included Screws
(4) Set Screws
Bore Type
Round Keyed
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Maximum Operating Temperature
176 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 20 mm, Bore Type Round Keyed, Clearance Diameter 42 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 42 mm, Different Bore Sizes No, Keyway Depth 1 2.9 mm, Keyway Depth 2 2.9 mm, Minimum Bore Diameter 20 mm, Keyway Width 1 6 mm, Keyway Width 2 6 mm, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 110 N-m, Overall Length 65 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.