Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 30mm

  • Mfr # MSCC-30-30-SS

  • Zoro # G8179665


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
53 mm
Overall Length
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCC-30-30-SS
Zoro #
G8179665
UPC #
634529076910
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
53 mm
Overall Length
83 mm
Keyway Width (mm)
8
Screw Size (mm)
M8
Screw Size
M8
Keyway Width
8 mm
Minimum Bore Diameter
30 mm
Screw Thread Size
M8
Keyway Width 2
8 mm
Keyway Width 1
8 mm
Keyway Depth 2
3.5 mm
Keyway Depth 1
3.5 mm
Different Bore Sizes
No
Bore Diameter 1
30 mm
Coupling Outside Diameter
53 mm
Maximum Bore Diameter
30 mm
Clearance Diameter
53 mm
Bore Diameter 2
30 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Machined From
Bar Stock
Max. RPM
4,000 RPM
Material
303 Stainless Steel
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Provides
High Torque with No Misalignment Capabilities
Type
Set Screw Type, with Keyway
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Coupling Construction
One-Piece
Fastener Tightening Torque
13.6 N-m
Shaft Locking Type
Set Screw
Maximum Speed
4,000 RPM
Screw Material Finish
Bright
Coupling Material
Stainless Steel
Maximum Torque
150 N-m
Screw Material Grade
18-8 300 Series
Features
Precision Honed Bores, Vibration-Resistant Screws
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Set Screws
Coupling Material Finish
Bright
Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Type
Round Keyed
Zero Backlash
Yes
Resistance Properties
Corrosion Resistant
Number of Locking Screws
4
Coupling Material Grade
303

Description

Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round Keyed, Clearance Diameter 53 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 30 mm, Keyway Width 1 8 mm, Keyway Width 2 8 mm, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 150 N-m, Overall Length 83 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.