Zoro Homepage

Rigid Shaft Coupling, Set Screw, 30mm

  • Mfr # MSCX-30-30-SS

  • Zoro # G8383882


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
53 mm
Overall Length
83 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-30-30-SS
Zoro #
G8383882
UPC #
634529076835
Country of Origin
United States

Dimensions

Bore Dia.
30 mm
Outside Dia.
53 mm
Overall Length
83 mm
Screw Size (mm)
M8
Screw Size
M8
Minimum Bore Diameter
30 mm
Bore Diameter 1
30 mm
Clearance Diameter
53 mm
Different Bore Sizes
No
Bore Diameter 2
30 mm
Maximum Bore Diameter
30 mm
Coupling Outside Diameter
53 mm
Screw Thread Size
M8

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Type
Set Screw Type
Machined From
Bar Stock
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Max. RPM
4,000 RPM
Provides
High Torque with No Misalignment Capabilities
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Screw Material Finish
Bright
Coupling Material Finish
Bright
Fastener Tightening Torque
13.6 N-m
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees C
Number of Locking Screws
4
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Stainless Steel
Coupling Material Grade
303
Bore Type
Round
Maximum Operating Temperature
176 Degrees C
Coupling Construction
One-Piece
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Features
Precision Honed Bores, Vibration-Resistant Screws
Included Screws
(4) Set Screws
Maximum Torque
150 N-m
Zero Backlash
Yes
Shaft Locking Type
Set Screw

Description

Rigid Shaft Coupling, Bore Diameter 1 30 mm, Bore Diameter 2 30 mm, Bore Type Round, Clearance Diameter 53 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 53 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 30 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 30 mm, Maximum Speed 4,000 RPM, Maximum Torque 150 N-m, Overall Length 83 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.