Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 50mm

  • Mfr # MSCC-50-50-SS

  • Zoro # G8095464


product price: $797.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
85 mm
Overall Length
124 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCC-50-50-SS
Zoro #
G8095464
UPC #
634529116944
Country of Origin
United States

Dimensions

Bore Dia.
50 mm
Outside Dia.
85 mm
Overall Length
124 mm
Screw Size (mm)
M10
Keyway Width (mm)
14
Screw Size
M10
Keyway Width
14 mm
Keyway Depth 2
4 mm
Clearance Diameter
85 mm
Maximum Bore Diameter
50 mm
Coupling Outside Diameter
85 mm
Minimum Bore Diameter
50 mm
Keyway Depth 1
4 mm
Screw Thread Size
M10
Different Bore Sizes
No
Keyway Width 1
14 mm
Bore Diameter 1
50 mm
Bore Diameter 2
50 mm
Keyway Width 2
14 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Material
303 Stainless Steel
Machined From
Bar Stock
Max. RPM
4,000 RPM
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Provides
High Torque with No Misalignment Capabilities
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Type
Set Screw Type, with Keyway
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Stainless Steel
Coupling Material Grade
303
Shaft Tolerance
+0.000 mm / -0.013 mm
Zero Backlash
Yes
Coupling Material
Stainless Steel
Maximum Torque
675 N-m
Maximum Operating Temperature
176 Degrees C
Coupling Construction
One-Piece
Fastener Tightening Torque
26.4 N-m
Screw Material Finish
Bright
Shaft Locking Type
Set Screw
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees C
Included Screws
(4) Set Screws
Bore Type
Round Keyed
Number of Locking Screws
4
Screw Material Grade
18-8 300 Series
Coupling Material Finish
Bright
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 50 mm, Bore Diameter 2 50 mm, Bore Type Round Keyed, Clearance Diameter 85 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 85 mm, Different Bore Sizes No, Keyway Depth 1 4 mm, Keyway Depth 2 4 mm, Minimum Bore Diameter 50 mm, Keyway Width 1 14 mm, Keyway Width 2 14 mm, Maximum Bore Diameter 50 mm, Maximum Speed 4,000 RPM, Maximum Torque 675 N-m, Overall Length 124 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.