Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFT COLLAR MOUNTABLE

  • Mfr # FHD-MCL-7E-SS

  • Zoro # G308673828


product price: $17.99
/ea

Key Features

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Width Tolerance
+0.076/-0.254 mm
Screw Seating Torque
2.5 N-m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FHD-MCL-7E-SS
Zoro #
G308673828
UPC #
-
Country of Origin
United States

Dimensions

Width Tolerance
+0.076/-0.254 mm
Collar Width
11 mm
For Shaft Diameter
7/16 in
Mount Hole Size
4.31 mm
Collar Outside Diameter
28 mm
Bore Diameter
7/16 in
Screw Thread Size
M4
Clearance Diameter
32 mm

Details

Screw Material
Stainless Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015 Certified, REACH Compliant, RoHS3 Compliant
System of Measurement
Metric with Inch Bore
Screw Seating Torque
2.5 N-m
Item
Mountable Shaft Collar
Bore Tolerance
+0.0020/+0.0005 in
Included Screws
Clamp Screw
Screw Material Finish
Bright
Collar Construction
1-Piece
Shaft Locking Type
Clamp On
Maximum Operating Temperature
176 Degrees C
Component Mount Type
Face Mount Holes
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Screw Material Grade
18-8 300 Series
Screw Location from Center
10.01 mm
Collar Material Grade
303
Collar Material Finish
Bright
Collar Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees C
Resistance Properties
Corrosion Resistant

Description

Mountable Shaft Collar, System of Measurement Metric with Inch Bore, Bore Type Round, Bore Diameter 7/16 in, Bore Thread Size Not Applicable, Collar Outside Diameter 28 mm, Inside Height to Flat Not Applicable, Clearance Diameter 32 mm, Collar Width 11 mm, Collar Material Stainless Steel, Keyway Width Not Applicable, Collar Material Grade 303, Keyway Depth Not Applicable, Collar Construction 1-Piece, Screw Material Stainless Steel, Screw Material Finish Bright

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.