Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single U-Joint, 5/8" x 5/8" Bores, 1.245" OD, Stainless

  • Mfr # USKC20-10-10-SS

  • Zoro # G900674193


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Type
Single, Needle Bearing
Outside Dia.
1.245 in
Bore
0.6250 in x 0.6250 in
Lubrication
LUBRIPLATE No. 1200-2
Keyway
3/16 in x 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USKC20-10-10-SS
Zoro #
G900674193
UPC #
63452929039
Country of Origin
United States

Dimensions

Outside Dia.
1.245 in
Length
3.750 in
Set Screw Size
5/16-18
Yoke Length (LY)
1.875 in
Hub Depth
1.250 in

Details

Type
Single, Needle Bearing
Bore
0.6250 in x 0.6250 in
Lubrication
LUBRIPLATE No. 1200-2
Keyway
3/16 in x 3/16 in
Setscrew
5/16-18
Material
303 Stainless Steel
SAE or Metric
Inch
Weight
0.812 lbs
B1 Shaft Penetration
1.250 in
Matching Boot
UBOOT20/32-NI-KIT
Style
Roud Bore, Set Screw, Keyway
Max Operating Angle
45°
B2 Shaft Penetration
1.250 in
Bore Tolerance
+0.0010 in / -0.0000 in

Description

This Ruland single needle bearing universal joint with set screws and keyways has 0.6250" x 0.6250" bores, a 1.245" outer diameter, and a 3.750" length. It is designed for continuously rotating applictions where improved accuracy, service life, and speed are required. The use of needle roller bearings reduces friction allowing for minimal backlash while maintaining high misalignment capabilities of up to 45°, which is a significant improvement over commodity style needle bearing universal joints. This needle bearing universal joint is capable of speeds up to 6,000 RPM with pre-lubricated boots for a long maintenance free life. It is made from stainless steel for corrosion resistance. The user can add a boot to protect the joint from unwanted contaminants and increase service life. This single needle bearing universal joint is manufactured in the USA.

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.