Slit Coupling, Clamp, Short, Bores 12x9mm, OD 25.0mm, Aluminum

  • Mfr # MRSC25-12-9-A

  • Zoro # G3397450


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Bore Dia.
12 mm x 9 mm
Max. RPM
5000 RPM
Outside Dia.
25 mm
Overall Length
25.80 mm
Length
25.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRSC25-12-9-A
Zoro #
G3397450
UPC #
634529301005
Country of Origin
Ireland

Dimensions

Bore Dia.
12 mm x 9 mm
Outside Dia.
25 mm
Overall Length
25.80 mm
Length
25.80 mm
Clearance Dia. (mm)
26.9 mm
Screw Size
M3

Details

Max. RPM
5000 RPM
Material
Anodized Aluminum
Weight
0.0514 lbs
Max. Parallel Misalignment (In.)
0.40 mm
Max. Temp. Range (F)
-110°F to 175°F (-78°C to 79°C)
Torsional Stiffness (Deg./In.-Lbs.)
3.1 Nm/Deg
Style
Clamp
Max. Angular Misalignment
3 deg
B2 Shaft Penetration
9.6 mm
Bore Tolerance
+0.020 mm / -0.000 mm
B1 Shaft Penetration
9.6 mm
Dynamic Torque Non-Reversing
2.35 Nm
Screw Material
18-8 300 Series Stainless Steel
Moment of Inertia
23.0 g.cm^2
Screw Seating Torque
5.40 Nm
Dynamic Torque Reversing
1.55 Nm
Number of Screws
2
Axial Motion
0.70 mm
Measurement Type
Metric
Screw Finish
Bright

Description

This Ruland supplied slit coupling is zero-backlash and has a balanced design for reduced vibration at high speeds up to 5,000 RPM. The coupling is made from a single piece of aluminum and has two sets of slit cuts allowing for low inertia, no maintenance, and high torsional stiffness when compared to beam couplings. It is clamp style and has 12mm x 9mm bores, 25.0mm OD, and 25.80mm length. This short style slit coupling can fit in confined spaces where the long style may not fit. It can accommodate all forms of misalignment with low bearing loads helping to protect small sensitive bearings. This slit coupling is manufactured by Reliance Precision Ltd. in their facility in County Cork, Ireland and is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.