Shop All Spray Paint
Rust-Oleum
Orange, Gloss, 15 oz
Mfr # 7555-838
Zoro # G805300876
product price: $10.49
/ea
Sold in multiples of 6 for $62.94
$62.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Net Weight 15 oz
- Paint and Primer Surface Material Industrial Applications
- Color Family Oranges
- Application Method Spray
Product Information
- Brand Rust-Oleum
- MFR # 7555-838
- Zoro # G805300876
- UPC # 20066755584
- Country of Origin United States
- Category Spray Paint
Details
Description
Rust-Oleum Professional High Performance Enamel Spray Paint is durable corrosion-resistant and retains color in the harshest environments. Paint is suitable for industrial applications and provides superior coverage hiding power and rust prevention.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX 1 Lb. Regular Finishing Paste Wax (785004444)
- RUST-OLEUM 2 gal Floor Coating Kit, Semi Gloss Finish, Tile Red, Solvent Base (238468)
- RAE Traffic Zone Marking Paint, 5 Gal., Yellow, Alkyd Solvent -Based (7300-05)
- PENOFIN Ultra Premium Transparent Cedar Oil-Based Penetrating Wood Stain 1 gal (F1MCMGA)
- RUST-OLEUM Safety Green, Gloss, 15 oz (7533-838)
- RUST-OLEUM Royal Blue, Gloss, 15 oz (7527-838)
- RUST-OLEUM Rust-Oleum Professional Regal Red Spray Paint 15 oz (7565-838)
- RUST-OLEUM Spray Paint, White, Semi-Gloss, 12 oz (257402V)
- RUST-OLEUM Rust Preventative Spray Paint, Stainless Steel, Metallic, 14 Oz (7519838)
- RUST-OLEUM Textured Spray Paint, Desert Bisque, Textured, 12 Oz (223524)
- RUST-OLEUM Spray Paint, Expresso Brown, Satin, 12 oz (247570)
- Rust-Oleum Spray Paint & Primer