Shop RUST-OLEUM
See all product information
Create Account
Stone Spray Paint, Black Granite, Textured, 12 oz
- Mfr # 7991830
- Zoro # G523956751
product price:Â
$
20.65
/ea
Sold in multiples of 6 for
$123.90
Key Features
Base Type
Water
Coverage
10 to 12 sq.ft. per can
Dry Time
30 min
Maximum Application Temperature
90 Deg F
Finish Texture
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7991830
- Zoro #
- G523956751
- UPC #
- 020066799182
- Country of Origin
- United States
- Item
- Spray Paint
- Base Type
- Water
- Coverage
- 10 to 12 sq.ft. per can
- Color
- Black Granite
- Dry Time
- 30 min
- Maximum Application Temperature
- 90 Deg F
- Finish Texture
- Textured
- Minimum Application Temperature
- 50 Deg F
- Compatible Surface Material
- Wood, Metal, Ceramics, Glass, and More
- Exposure Conditions
- Interior
- Dry Time to Recoat
- Anytime
- Dry Time Tack Free
- 15 min
Dimensions
- Container Size
- 12 oz
Description
Transform any surface with the natural look of stone using Rust-Oleum Stone Spray Paint. This textured, multi-toned finish enhances wood, metal, ceramic, glass, and more with a realistic stone appearance. The color delivers a rich, sun-baked clay look, perfect for elevating decorative projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.