Shop RUST-OLEUM
See all product information
Create Account
Stone Spray Paint, Mineral Brown, Textured, 12 oz
- Mfr # 342731
- Zoro # G623956743
product price:Â
$
21.85
/ea
Sold in multiples of 6 for
$131.10
Key Features
Compatible Surface Material
Wood, Metal, Ceramics, Glass, and More
Exposure Conditions
Interior
Dry Time to Recoat
Anytime
Dry Time Tack Free
15 min
Coverage
10 to 12 sq.ft. per can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342731
- Zoro #
- G623956743
- UPC #
- 020066433710
- Country of Origin
- United States
- Color
- Mineral Brown
- Compatible Surface Material
- Wood, Metal, Ceramics, Glass, and More
- Item
- Spray Paint
- Exposure Conditions
- Interior
- Dry Time to Recoat
- Anytime
- Dry Time Tack Free
- 15 min
- Coverage
- 10 to 12 sq.ft. per can
- Finish Texture
- Textured
- Minimum Application Temperature
- 50 Deg F
- Dry Time
- 30 min
- Maximum Application Temperature
- 90 Deg F
- Base Type
- Water
Dimensions
- Container Size
- 12 oz
Description
Transform any surface with the natural look of stone using Rust-Oleum Stone Spray Paint. This textured, multi-toned finish enhances wood, metal, ceramic, glass, and more with a realistic stone appearance. The color delivers a rich, sun-baked clay look, perfect for elevating decorative projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.