Stone Spray Paint, Pebble, Textured, 12 oz
- Mfr # 7995830
- Zoro # G023956749
product price:Â
$
21.85
/ea
Sold in multiples of 6 for
$131.10
Key Features
Container Size
12 oz
Compatible Surface Material
Wood, Metal, Ceramics, Glass, and More
Exposure Conditions
Interior
Dry Time
30 min
Finish Texture
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7995830
- Zoro #
- G023956749
- UPC #
- 020066799588
- Country of Origin
- United States
- Compatible Surface Material
- Wood, Metal, Ceramics, Glass, and More
- Exposure Conditions
- Interior
- Item
- Spray Paint
- Dry Time
- 30 min
- Finish Texture
- Textured
- Coverage
- 10 to 12 sq.ft. per can
- Base Type
- Water
- Dry Time Tack Free
- 15 min
- Minimum Application Temperature
- 50 Deg F
- Color
- Pebble
- Dry Time to Recoat
- Anytime
- Maximum Application Temperature
- 90 Deg F
Dimensions
- Container Size
- 12 oz
Description
Transform any surface with the natural look of stone using Rust-Oleum Stone Spray Paint. This textured, multi-toned finish enhances wood, metal, ceramic, glass, and more with a realistic stone appearance. The color delivers a rich, sun-baked clay look, perfect for elevating decorative projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.