Shop RUST-OLEUM
See all product information
Create Account
Stone Spray Paint, Gray Stone, Textured, 12 oz
- Mfr # 7992830
- Zoro # G823956741
product price:Â
$
19.69
/ea
Sold in multiples of 6 for
$118.14
Key Features
Coverage
10 to 12 sq.ft. per can
Base Type
Water
Dry Time
30 min
Dry Time Tack Free
15 min
Dry Time to Recoat
Anytime
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7992830
- Zoro #
- G823956741
- UPC #
- 020066799281
- Country of Origin
- United States
- Coverage
- 10 to 12 sq.ft. per can
- Base Type
- Water
- Dry Time
- 30 min
- Dry Time Tack Free
- 15 min
- Item
- Spray Paint
- Dry Time to Recoat
- Anytime
- Color
- Gray Stone
- Minimum Application Temperature
- 50 Deg F
- Finish Texture
- Textured
- Exposure Conditions
- Interior
- Maximum Application Temperature
- 90 Deg F
- Compatible Surface Material
- Wood, Metal, Ceramics, Glass, and More
Dimensions
- Container Size
- 12 oz
Description
Transform any surface with the natural look of stone using Rust-Oleum Stone Spray Paint. This textured, multi-toned finish enhances wood, metal, ceramic, glass, and more with a realistic stone appearance. The color delivers a rich, sun-baked clay look, perfect for elevating decorative projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.