Shop RUST-OLEUM
See all product information
Create Account
Stone Spray Paint, Bleached Stone, Textured, 12 oz
- Mfr # 342730
- Zoro # G423956738
product price:Â
$
21.85
/ea
Sold in multiples of 6 for
$131.10
Key Features
Coverage
10 to 12 sq.ft. per can
Dry Time to Recoat
Anytime
Exposure Conditions
Interior
Compatible Surface Material
Wood, Metal, Ceramics, Glass, and More
Container Size
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342730
- Zoro #
- G423956738
- UPC #
- 020066433703
- Country of Origin
- United States
- Coverage
- 10 to 12 sq.ft. per can
- Dry Time to Recoat
- Anytime
- Exposure Conditions
- Interior
- Compatible Surface Material
- Wood, Metal, Ceramics, Glass, and More
- Finish Texture
- Textured
- Base Type
- Water
- Color
- Bleached Stone
- Maximum Application Temperature
- 90 Deg F
- Minimum Application Temperature
- 50 Deg F
- Dry Time Tack Free
- 15 min
- Item
- Spray Paint
- Dry Time
- 30 min
Dimensions
- Container Size
- 12 oz
Description
Transform any surface with the natural look of stone using Rust-Oleum Stone Spray Paint. This textured, multi-toned finish enhances wood, metal, ceramic, glass, and more with a realistic stone appearance. The color delivers a rich, sun-baked clay look, perfect for elevating decorative projects.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.