Water-Based Enamel - 100 VOC

  • Mfr # 393192
  • Zoro # G324302023
product price: 
$
60.15
/ea
Sold in multiples of 2 for $120.30

Key Features

Activator, Base, Paint or Primer
Paint
System Series
High Performance
Minimum Application Temperature
40 Degrees F
Coating Application
Low VOC
VOC Content
99 g/L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
393192
Zoro #
G324302023
UPC #
020066037963
Country of Origin
United States
Activator, Base, Paint or Primer
Paint
System Series
High Performance
Minimum Application Temperature
40 Degrees F
Coating Application
Low VOC
VOC Content
99 g/L
Exposure Conditions
Moderate to Severe
Color
Hunter Green
Resin Type
Styrenated Acrylic
Coverage Area
200 to 310 sq ft/gal
Surface Material
Metal Surfaces
Application Method
Brush, Roll, Spray
Finish
Gloss
For Use With
Metal Surfaces
Maximum Application Temperature
100 Degrees F
Sub Brand
Professional
Cure Time
7 to 10 day
Item
Water-Based Enamel
Dry Time
2 hr
Sheen
Gloss
Use Location
Exterior, Interior
Container Type
Paint Can
Shelf Life
3 yr
Activator Required
No
Resistance Properties
Corrosion Resistant
Surface Type
Metal Surfaces
Number of Components
1-Step System
Base Type
Water
Wire Color
Hunter Green
Compatible Product Type
Metal Surfaces

Dimensions

Container Size
1 gal

Description

Water-Based Enamel - 100 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews