Water-Based Enamel - 100 VOC

  • Mfr # 393194
  • Zoro # G524301826
product price: 
$
60.15
/ea
Sold in multiples of 2 for $120.30

Key Features

Finish
Gloss
Cure Time
7 to 10 day
Resin Type
Styrenated Acrylic
Resistance Properties
Corrosion Resistant
Coating Application
Low VOC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
393194
Zoro #
G524301826
UPC #
020066037987
Country of Origin
United States
Finish
Gloss
Cure Time
7 to 10 day
Resin Type
Styrenated Acrylic
Resistance Properties
Corrosion Resistant
Coating Application
Low VOC
Coverage Area
200 to 310 sq ft/gal
Use Location
Exterior, Interior
Sheen
Gloss
Activator, Base, Paint or Primer
Paint
Container Type
Paint Can
Exposure Conditions
Moderate to Severe
Application Method
Brush, Roll, Spray
Minimum Application Temperature
40 Degrees F
System Series
High Performance
Maximum Application Temperature
100 Degrees F
Shelf Life
3 yr
Item
Water-Based Enamel
VOC Content
99 g/L
Dry Time
2 hr
Number of Components
1-Step System
Surface Material
Metal Surfaces
Color
White
For Use With
Metal Surfaces
Surface Type
Metal Surfaces
Base Type
Water
Sub Brand
Professional
Activator Required
No
Wire Color
White
Compatible Product Type
Metal Surfaces

Dimensions

Container Size
1 gal

Description

Water-Based Enamel - 100 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews