Water-Based Enamel - 100 VOC

  • Mfr # 393196
  • Zoro # G124301981
product price: 
$
60.15
/ea
Sold in multiples of 2 for $120.30

Key Features

Surface Type
Metal Surfaces
Container Size
1 gal
Container Type
Paint Can
Resin Type
Styrenated Acrylic
Coverage Area
200 to 310 sq ft/gal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
393196
Zoro #
G124301981
UPC #
020066038007
Country of Origin
United States
Surface Type
Metal Surfaces
Container Type
Paint Can
Resin Type
Styrenated Acrylic
Coverage Area
200 to 310 sq ft/gal
VOC Content
99 g/L
Cure Time
7 to 10 day
Activator, Base, Paint or Primer
Paint
Item
Water-Based Enamel
Dry Time
2 hr
Sub Brand
Professional
Base Type
Water
Finish
Gloss
System Series
High Performance
Shelf Life
3 yr
Application Method
Brush, Roll, Spray
Minimum Application Temperature
40 Degrees F
Exposure Conditions
Moderate to Severe
Coating Application
Low VOC
For Use With
Metal Surfaces
Maximum Application Temperature
100 Degrees F
Sheen
Gloss
Surface Material
Metal Surfaces
Resistance Properties
Corrosion Resistant
Use Location
Exterior, Interior
Number of Components
1-Step System
Color
Safety Yellow
Activator Required
No
Wire Color
Safety Yellow
Compatible Product Type
Metal Surfaces

Dimensions

Container Size
1 gal

Description

Water-Based Enamel - 100 VOC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews