Plastic Rolling Shopping Trolley Basket On Wheels 6PCS 39L with Handle Red, 6PK
- Mfr # LB-B027-8
- Zoro # G623372475
product price:Â
$
86.79
/pk of 6, $14.47/ea
Key Features
Length
22.25 in
Width
14.38 in
Material
PE
Height
22.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LB-B027-8
- Zoro #
- G623372475
- UPC #
- 197988551430
- Country of Origin
- China
- Material
- PE
- Item
- Shopping Baskets
Dimensions
- Length
- 22.25 in
- Width
- 14.38 in
- Height
- 22.45 in
Description
VEVOR Shopping Baskets, 6PCS, 39L Shopping Carts with Handles, Plastic Rolling Shopping Basket with Wheels, Large Portable Shopping Basket Set for Supermarkets, Retail Stores, Grocery Shopping, Red
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.