Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 11-1/2, PR

  • Mfr # 5170-11.5
  • Zoro # G424301650

product price: 
$
80.39
/pr

Key Features

Slip-Resistance Value - Mark II - Dry
0.92
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - SATRA Heel - Wet
0.65
Closure
Lace Up
Overall Height
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-11.5
Zoro #
G424301650
UPC #
810122390602
Country of Origin
China
Slip-Resistance Value - Mark II - Dry
0.92
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - SATRA Heel - Wet
0.65
Closure
Lace Up
Shank Material
Plastic
Gender
Men's
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Toe Cap Material
Carbon Nano
Maximum Heat Rating
350 Degrees F
Style Number
5170
Slip-Resistance Value - SATRA Heel - Dry
0.71
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Upper Material
Synthetic Leather, TPU
Color
Black
Oil-Resisting Sole
Yes
Item
Athletic Safety Shoe
Outsole Material
Rubber
Waterproof
No
Midsole Material
Polyurethane
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Puncture-Resistant Sole
Yes
Toe Type
Safety-Toe
Outsole Technology
Slip-Resistant; Oil-Resistant
Includes Shank
Yes
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Metal Chip-Resisting Sole
No
Insulated
No
Ninety-Degree Heel
No
Insole Material
Polyurethane
Liner Technology
Aegis
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Includes Metatarsal Guard
No
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Wire Color
Black

Dimensions

Overall Height
4 in
Width
E
Size
11 1/2

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.