Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Men's, 6-1/2, PR

  • Mfr # 5170-6.5
  • Zoro # G724302166

product price: 
$
80.39
/pr

Key Features

Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Liner Technology
Aegis
Outsole Technology
Slip-Resistant; Oil-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5170-6.5
Zoro #
G724302166
UPC #
810122390503
Country of Origin
China
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Liner Technology
Aegis
Outsole Technology
Slip-Resistant; Oil-Resistant
Metatarsal Guard
No
Outsole Material
Rubber
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.92
Gender
Men's
Shank Material
Plastic
Midsole Material
Polyurethane
Insulated
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Manufacturer-Suggested Sole Slip Rating
Best
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Ninety-Degree Heel
No
Upper Material
Synthetic Leather, TPU
Construction
Cemented
Includes Metatarsal Guard
No
Heel Definition
Flat Heel
Waterproof
No
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Toe Type
Safety-Toe
Chemical-Resisting Sole
No
Style Number
5170
Metal Chip-Resisting Sole
No
Color
Black
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Insole Material
Polyurethane
Footwear Style
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.8
Oil-Resisting Sole
Yes
Item
Athletic Safety Shoe
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.65
Includes Shank
Yes
Maximum Heat Rating
350 Degrees F
Toe Cap Material
Carbon Nano
Liner Material
Mesh
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Wire Color
Black

Dimensions

Size
6 1/2
Overall Height
4 in
Width
E

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.