AthleticSafetyShoe, Blk, Men's, 14, PR

  • Mfr # 5170-14
  • Zoro # G824301656
product price: 
$
80.39
/pr

Key Features

Construction
Cemented
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Dry
0.92
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5170-14
Zoro #
G824301656
UPC #
810122390633
Country of Origin
China

Dimensions

Size
14
Overall Height
4 in
Width
E

Details

Construction
Cemented
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - Mark II - Wet
0.8
Style Number
5170
Chemical-Resisting Sole
No
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Maximum Heat Rating
350 Degrees F
Item
Athletic Safety Shoe
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Heel - Dry
0.71
Outsole Technology
Slip-Resistant; Oil-Resistant
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Closure
Lace Up
Waterproof
No
Upper Material
Synthetic Leather, TPU
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Shank Material
Plastic
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Puncture-Resistant Sole
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Metatarsal Guard
No
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Liner Technology
Aegis
Liner Material
Mesh
Insulated
No
Includes Shank
Yes
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Wet
0.65
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Color
Black
Gender
Men's
Toe Cap Material
Carbon Nano
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Wire Color
Black

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number 5170, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.