Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Women's, 8, PR

  • Mfr # 570-8
  • Zoro # G924302201

product price: 
$
80.39
/pr

Key Features

Insulated
No
Construction
Cemented
Liner Material
Mesh
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
570-8
Zoro #
G924302201
UPC #
810122390428
Country of Origin
China
Insulated
No
Construction
Cemented
Liner Material
Mesh
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Maximum Heat Rating
350 Degrees F
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Dry
0.92
Closure
Lace Up
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - SATRA Heel - Wet
0.65
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Style Number
570
Midsole Material
Polyurethane
Slip-Resistance Value - Mark II - Wet
0.8
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Shank Material
Plastic
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Outsole Material
Rubber
Waterproof
No
Gender
Women's
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
Liner Technology
Aegis
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Toe Cap Material
Carbon Nano
Metatarsal Guard
No
Upper Material
Synthetic Leather, TPU
Includes Shank
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.71
Ninety-Degree Heel
No
Outsole Technology
Slip-Resistant; Oil-Resistant
Includes Metatarsal Guard
No
Color
Black
Toe Type
Safety-Toe
Item
Athletic Safety Shoe
Footwear Style
Athletic Shoe
Wire Color
Black

Dimensions

Size
8
Width
E
Overall Height
4 in

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 8, Static Dissipative Yes, Style Number 570, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.