Shop S FELLAS BY GENUINE GRIP

AthleticSafetyShoe, Blk, Women's, 5, PR

  • Mfr # 570-5
  • Zoro # G424301452

product price: 
$
80.39
/pr

Key Features

Footwear Style
Athletic Shoe
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - Mark II - Dry
0.92
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
570-5
Zoro #
G424301452
UPC #
810122390367
Country of Origin
China
Footwear Style
Athletic Shoe
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - Mark II - Dry
0.92
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Material
Polyurethane
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Gender
Women's
All-Leather Upper
No
Color
Black
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Maximum Heat Rating
350 Degrees F
Closure
Lace Up
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Construction
Cemented
Waterproof
No
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Shank Material
Plastic
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Upper Material
Synthetic Leather, TPU
Liner Material
Mesh
Includes Metatarsal Guard
No
Insulated
No
Puncture-Resistant Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Outsole Technology
Slip-Resistant; Oil-Resistant
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Shank
Yes
Liner Technology
Aegis
Slip-Resistance Value - SATRA Heel - Dry
0.71
Item
Athletic Safety Shoe
Toe Type
Safety-Toe
Heel Definition
Flat Heel
Toe Cap Material
Carbon Nano
Chemical-Resisting Sole
No
Insole Material
Polyurethane
Style Number
570
Wire Color
Black

Dimensions

Size
5
Width
E
Overall Height
4 in

Description

Athletic Safety Shoe, Closure Lace Up, Color Black, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 5, Static Dissipative Yes, Style Number 570, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.