Shop S FELLAS BY GENUINE GRIP

Chelsea Work Boot, White, Men's, 11, PR

  • Mfr # 5145-11
  • Zoro # G924888781

product price: 
$
87.69
/pr

Key Features

Waterproof
No
Liner Material
Mesh
Outsole Technology
Slip-Resistant; Oil-Resistant
Insole Material
Polyurethane
Liner Technology
Aegis
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5145-11
Zoro #
G924888781
UPC #
810122398189
Country of Origin
China
Waterproof
No
Liner Material
Mesh
Outsole Technology
Slip-Resistant; Oil-Resistant
Insole Material
Polyurethane
Liner Technology
Aegis
Outsole Material
Rubber
Upper Material
Leather
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Heel Definition
Flat Heel
Footwear Style
Chelsea Boot
Construction
Cemented
Item
Chelsea Work Boot
Shank Material
Plastic
Puncture-Resistant Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Toe Cap Material
Carbon Nano
Midsole Material
Polyurethane
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.65
Metatarsal Guard
No
Includes Metatarsal Guard
No
Color
White
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Includes Shank
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Insulated
No
Toe Type
Safety-Toe
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Chemical-Resisting Sole
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Oil-Resisting Sole
Yes
Style Number
5145
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Heel - Dry
0.71
Closure
Pull On
Wire Color
White

Dimensions

Size
11
Overall Height
6 in
Width
E

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 11, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.