Shop S FELLAS BY GENUINE GRIP

ChelseaWorkBoot, White, Men's, 5-1/2, PR

  • Mfr # 5145-5.5
  • Zoro # G624888814

product price: 
$
87.69
/pr

Key Features

Includes Metatarsal Guard
No
Slip-Resistance Value - Mark II - Dry
0.92
Liner Technology
Aegis
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - Mark II - Wet
0.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5145-5.5
Zoro #
G624888814
UPC #
810122398301
Country of Origin
China

Dimensions

Size
5 1/2
Width
E
Overall Height
6 in

Details

Includes Metatarsal Guard
No
Slip-Resistance Value - Mark II - Dry
0.92
Liner Technology
Aegis
Maximum Heat Rating
350 Degrees F
Item
Chelsea Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Outsole Material
Rubber
Shank Material
Plastic
Slip-Resistance Value - SATRA Heel - Wet
0.65
Oil-Resisting Sole
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Insulated
No
Includes Shank
Yes
Heel Definition
Flat Heel
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Construction
Cemented
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Waterproof
No
Chain Saw Cut-Resistant
No
Chemical-Resisting Sole
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Outsole Technology
Slip-Resistant; Oil-Resistant
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Metal Chip-Resisting Sole
No
Style Number
5145
Toe Cap Material
Carbon Nano
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Gender
Men's
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Footwear Style
Chelsea Boot
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Liner Material
Mesh
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.71
Upper Material
Leather
Color
White
Puncture-Resistant Sole
Yes
Closure
Pull On
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 5 1/2, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.