Shop S FELLAS BY GENUINE GRIP

Chelsea Work Boot, White, Men's, 13, PR

  • Mfr # 5145-13
  • Zoro # G924888767

product price: 
$
87.69
/pr

Key Features

Footwear Style
Chelsea Boot
Includes Shank
Yes
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Ninety-Degree Heel
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5145-13
Zoro #
G924888767
UPC #
810122398219
Country of Origin
China
Footwear Style
Chelsea Boot
Includes Shank
Yes
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Ninety-Degree Heel
No
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.8
Chain Saw Cut-Resistant
No
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Liner Material
Mesh
Shank Material
Plastic
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.71
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Item
Chelsea Work Boot
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Toe Type
Safety-Toe
Toe Cap Material
Carbon Nano
Gender
Men's
Style Number
5145
Slip-Resistance Value - SATRA Heel - Wet
0.65
Waterproof
No
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Puncture-Resistant Sole
Yes
Outsole Technology
Slip-Resistant; Oil-Resistant
Construction
Cemented
Maximum Heat Rating
350 Degrees F
Liner Technology
Aegis
Metal Chip-Resisting Sole
No
Closure
Pull On
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Color
White
Chemical-Resisting Sole
No
Metatarsal Guard
No
Includes Metatarsal Guard
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Wire Color
White

Dimensions

Size
13
Overall Height
6 in
Width
E

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 13, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.