Chelsea Work Boot, White, Men's, 4, PR

  • Mfr # 5145-4
  • Zoro # G424888823
product price: 
$
87.69
/pr

Key Features

Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.92
Outsole Material
Rubber
Toe Type
Safety-Toe
Puncture-Resistant Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5145-4
Zoro #
G424888823
UPC #
810122398271
Country of Origin
China
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.92
Outsole Material
Rubber
Toe Type
Safety-Toe
Puncture-Resistant Sole
Yes
Includes Shank
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Metal Chip-Resisting Sole
No
Includes Metatarsal Guard
No
Midsole Material
Polyurethane
Gender
Men's
Insole Material
Polyurethane
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Liner Material
Mesh
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Shank Material
Plastic
Slip-Resistance Value - Mark II - Wet
0.8
Style Number
5145
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Nano
All-Leather Upper
Yes
Color
White
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Maximum Heat Rating
350 Degrees F
Upper Material
Leather
Item
Chelsea Work Boot
Chain Saw Cut-Resistant
No
Insulated
No
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Construction
Cemented
Waterproof
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Heel - Wet
0.65
Liner Technology
Aegis
Outsole Technology
Slip-Resistant; Oil-Resistant
Footwear Style
Chelsea Boot
Wire Color
White

Dimensions

Size
4
Overall Height
6 in
Width
E

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 4, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews