Chelsea Work Boot, White, Men's, 14, PR

  • Mfr # 5145-14
  • Zoro # G224888832
product price: 
$
87.69
/pr

Key Features

Outsole Material
Rubber
Upper Material
Leather
Midsole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.92
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5145-14
Zoro #
G224888832
UPC #
810122398226
Country of Origin
China
Outsole Material
Rubber
Upper Material
Leather
Midsole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.92
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Slip-Resistance Value - SATRA Heel - Wet
0.65
Item
Chelsea Work Boot
Oil-Resisting Sole
Yes
Includes Shank
Yes
Waterproof
No
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material
Plastic
Metal Chip-Resisting Sole
No
Outsole Technology
Slip-Resistant; Oil-Resistant
Heel Definition
Flat Heel
Insulated
No
Includes Metatarsal Guard
No
Gender
Men's
Footwear Style
Chelsea Boot
Ninety-Degree Heel
No
Insole Material
Polyurethane
Construction
Cemented
Style Number
5145
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Chemical-Resisting Sole
No
Toe Cap Material
Carbon Nano
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
350 Degrees F
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Puncture-Resistant Sole
Yes
Chain Saw Cut-Resistant
No
Toe Type
Safety-Toe
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Color
White
Liner Material
Mesh
Slip-Resistance Value - SATRA Heel - Dry
0.71
Closure
Pull On
Liner Technology
Aegis
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Wire Color
White

Dimensions

Width
E
Size
14
Overall Height
6 in

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 14, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews