Chelsea Work Boot, White, Men's, 7, PR

  • Mfr # 5145-7
  • Zoro # G124888840
product price: 
$
87.69
/pr

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Width
E
Waterproof
No
Chain Saw Cut-Resistant
No
Midsole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5145-7
Zoro #
G124888840
UPC #
810122398103
Country of Origin
China
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
No
Chain Saw Cut-Resistant
No
Midsole Material
Polyurethane
Heel Definition
Flat Heel
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Liner Technology
Aegis
Slip-Resistance Value - SATRA Heel - Wet
0.65
Slip-Resistance Value - Mark II - Wet
0.8
Shank Material
Plastic
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
All-Leather Upper
Yes
Footwear Style
Chelsea Boot
Color
White
Style Number
5145
Toe Cap Material
Carbon Nano
Puncture-Resistant Sole
Yes
Outsole Technology
Slip-Resistant; Oil-Resistant
Includes Metatarsal Guard
No
Insulated
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.92
Item
Chelsea Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Closure
Pull On
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Toe Type
Safety-Toe
Metal Chip-Resisting Sole
No
Includes Shank
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Construction
Cemented
Maximum Heat Rating
350 Degrees F
Liner Material
Mesh
Upper Material
Leather
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Wire Color
White

Dimensions

Width
E
Size
7
Overall Height
6 in

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 7, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.