Chelsea Work Boot, White, Men's, 5, PR

  • Mfr # 5145-5
  • Zoro # G424888854
product price: 
$
87.69
/pr

Key Features

Slip-Resistance Value - SATRA Heel - Dry
0.71
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Nano
Midsole Material
Polyurethane
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5145-5
Zoro #
G424888854
UPC #
810122398295
Country of Origin
China

Dimensions

Size
5
Width
E
Overall Height
6 in

Details

Slip-Resistance Value - SATRA Heel - Dry
0.71
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Toe Cap Material
Carbon Nano
Midsole Material
Polyurethane
Outsole Technology
Slip-Resistant; Oil-Resistant
Shank Material
Plastic
Heel Definition
Flat Heel
Ninety-Degree Heel
No
All-Leather Upper
Yes
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Puncture-Resistant Sole
Yes
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Outsole Material
Rubber
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Toe Type
Safety-Toe
Item
Chelsea Work Boot
Slip-Resistance Value - Mark II - Wet
0.8
Upper Material
Leather
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Liner Material
Mesh
Liner Technology
Aegis
Chemical-Resisting Sole
No
Maximum Heat Rating
350 Degrees F
Waterproof
No
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.65
Metatarsal Guard
No
Closure
Pull On
Footwear Style
Chelsea Boot
Style Number
5145
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Insole Material
Polyurethane
Includes Shank
Yes
Color
White
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 5, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.