ChelseaWorkBoot, White, Men's, 9-1/2, PR

  • Mfr # 5145-9.5
  • Zoro # G624888852
product price: 
$
87.69
/pr

Key Features

Metal Chip-Resisting Sole
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Outsole Technology
Slip-Resistant; Oil-Resistant
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5145-9.5
Zoro #
G624888852
UPC #
810122398158
Country of Origin
China

Dimensions

Width
E
Size
9 1/2
Overall Height
6 in

Details

Metal Chip-Resisting Sole
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Outsole Technology
Slip-Resistant; Oil-Resistant
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Slip-Resistance Value - Mark II - Dry
0.92
Footwear Style
Chelsea Boot
Insulated
No
Style Number
5145
Outsole Material
Rubber
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Upper Material
Leather
Item
Chelsea Work Boot
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Color
White
Chain Saw Cut-Resistant
No
Gender
Men's
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Heel - Wet
0.65
Maximum Heat Rating
350 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Insole Material
Polyurethane
Oil-Resisting Sole
Yes
Closure
Pull On
Waterproof
No
Midsole Material
Polyurethane
Liner Technology
Aegis
Slip-Resistance Value - Mark II - Wet
0.8
Includes Metatarsal Guard
No
Liner Material
Mesh
Heel Definition
Flat Heel
Includes Shank
Yes
Puncture-Resistant Sole
Yes
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Toe Type
Safety-Toe
All-Leather Upper
Yes
Toe Cap Material
Carbon Nano
Shank Material
Plastic
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.71
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 9 1/2, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.