Chelsea Work Boot, White, Men's, 9, PR

  • Mfr # 5145-9
  • Zoro # G724888837
product price: 
$
87.69
/pr

Key Features

Outsole Technology
Slip-Resistant; Oil-Resistant
Waterproof
No
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Slip-Resistance Value - Mark II - Wet
0.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5145-9
Zoro #
G724888837
UPC #
810122398141
Country of Origin
China
Outsole Technology
Slip-Resistant; Oil-Resistant
Waterproof
No
Toe Type
Safety-Toe
Chain Saw Cut-Resistant
No
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Footwear Style
Chelsea Boot
Manufacturer-Suggested Sole Slip Rating
Best
Liner Technology
Aegis
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Metatarsal Guard
No
Upper Material
Leather
Slip-Resistance Value - SATRA Heel - Dry
0.71
Puncture-Resistant Sole
Yes
Color
White
Item
Chelsea Work Boot
Style Number
5145
Shank Material
Plastic
Includes Metatarsal Guard
No
Chemical-Resisting Sole
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Metal Chip-Resisting Sole
No
Insole Material
Polyurethane
Construction
Cemented
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Ninety-Degree Heel
No
Includes Shank
Yes
Insulated
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.65
Gender
Men's
All-Leather Upper
Yes
Toe Cap Material
Carbon Nano
Midsole Material
Polyurethane
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Heel Definition
Flat Heel
Outsole Material
Rubber
Liner Material
Mesh
Maximum Heat Rating
350 Degrees F
Closure
Pull On
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
Wire Color
White

Dimensions

Overall Height
6 in
Size
9
Width
E

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 9, Static Dissipative Yes, Style Number 5145, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.