Chelsea Work Boot, White, Women's, 9, PR

  • Mfr # 545-9
  • Zoro # G224888825
product price: 
$
87.69
/pr

Key Features

Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Includes Metatarsal Guard
No
Slip-Resistance Value - Mark II - Wet
0.8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
545-9
Zoro #
G224888825
UPC #
810122398035
Country of Origin
China

Dimensions

Overall Height
6 in
Size
9
Width
E

Details

Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Slip-Resistance Value - SATRA Forefoot - Dry
0.64
Includes Metatarsal Guard
No
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
350 Degrees F
Shank Material
Plastic
Upper Material
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.6
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.42
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Chemical-Resisting Sole
No
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
No
Midsole Technology
Anti-Fatigue, Cushioned, Kevlar Board, Puncture-Resistant Plate
Slip-Resistance Value - Mark II - Dry
0.92
Outsole Material
Rubber
Gender
Women's
Slip-Resistance Value - SATRA Heel - Wet
0.65
Ninety-Degree Heel
No
Toe Cap Material
Carbon Nano
Construction
Cemented
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
0.71
Puncture-Resistant Sole
Yes
Closure
Pull On
Insulated
No
Color
White
Outsole Technology
Slip-Resistant; Oil-Resistant
Chain Saw Cut-Resistant
No
Insole Technology
Anti-Fatigue, Comfort Core, Massaging Insole, Microbe Shield, Removable Insole
Footwear Style
Chelsea Boot
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.42
Item
Chelsea Work Boot
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.61
Waterproof
No
Includes Shank
Yes
Liner Material
Mesh
Style Number
545
Heel Definition
Flat Heel
Liner Technology
Aegis
Wire Color
White

Description

Chelsea Work Boot, Closure Pull On, Color White, Width E, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family White, Size 9, Static Dissipative Yes, Style Number 545, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews