Shop S FELLAS BY GENUINE GRIP

SD CT PR Work Shoes, PR

  • Mfr # 5195-15M
  • Zoro # G924878126

product price: 
$
75.25
/pr

Key Features

Style Family
Loafer Shoe
Gender
Men's
Closure
Slip On
Puncture-Resistant Sole
Yes
Toe Cap Material
Carbon Nano
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5195-15M
Zoro #
G924878126
UPC #
810122397809
Country of Origin
China
Style Family
Loafer Shoe
Gender
Men's
Closure
Slip On
Item
Work Shoes
Puncture-Resistant Sole
Yes
Toe Cap Material
Carbon Nano
Outsole Technology
Genuine Grip(R); Slip-Resistant
Style Number
5195
Toe Type
Safety-Toe
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Midsole Technology
Shock Absorbing
Waterproof
No
Outsole Material
Rubber
Midsole Material
Polyurethane
Liner Technology
Anti-Microbial
All-Leather Upper
No
Insole Technology
Massaging Insole
Footwear Style
Loafer Shoe
Color
White
Insole Material
Polyurethane
Upper Material
Synthetic Leather
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Maximum Heat Rating
Not Rated
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Work Shoes, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Conductive No, Color Family White, Size 15, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.