Shop S FELLAS BY GENUINE GRIP

SD CT PR Work Shoes, PR

  • Mfr # 5195-5M
  • Zoro # G124878056

product price: 
$
75.25
/pr

Key Features

Liner Technology
Anti-Microbial
Midsole Technology
Shock Absorbing
Footwear Style
Loafer Shoe
Oil-Resisting Sole
Yes
Outsole Technology
Genuine Grip(R); Slip-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5195-5M
Zoro #
G124878056
UPC #
810122398257
Country of Origin
China
Liner Technology
Anti-Microbial
Midsole Technology
Shock Absorbing
Footwear Style
Loafer Shoe
Oil-Resisting Sole
Yes
Outsole Technology
Genuine Grip(R); Slip-Resistant
Midsole Material
Polyurethane
Insole Technology
Massaging Insole
Toe Type
Safety-Toe
Color
White
Insole Material
Polyurethane
Item
Work Shoes
Toe Cap Material
Carbon Nano
Outsole Material
Rubber
Upper Material
Synthetic Leather
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Style Number
5195
Style Family
Loafer Shoe
Gender
Men's
All-Leather Upper
No
Closure
Slip On
Waterproof
No
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Insulated
No

Description

Work Shoes, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Conductive No, Color Family White, Size 5, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews