Shop S FELLAS BY GENUINE GRIP

SD CT PR Work Shoes, PR

  • Mfr # 5195-4.5M
  • Zoro # G124877967

product price: 
$
75.25
/pr

Key Features

Liner Technology
Anti-Microbial
Footwear Style
Loafer Shoe
Gender
Men's
Waterproof
No
Outsole Material
Rubber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5195-4.5M
Zoro #
G124877967
UPC #
810122398240
Country of Origin
China
Liner Technology
Anti-Microbial
Footwear Style
Loafer Shoe
Gender
Men's
Waterproof
No
Outsole Material
Rubber
Oil-Resisting Sole
Yes
Closure
Slip On
Upper Material
Synthetic Leather
Puncture-Resistant Sole
Yes
Item
Work Shoes
Toe Cap Material
Carbon Nano
All-Leather Upper
No
Midsole Material
Polyurethane
Midsole Technology
Shock Absorbing
Style Number
5195
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Outsole Technology
Genuine Grip(R); Slip-Resistant
Insole Material
Polyurethane
Toe Type
Safety-Toe
Color
White
Style Family
Loafer Shoe
Insole Technology
Massaging Insole
Maximum Heat Rating
Not Rated
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Work Shoes, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Conductive No, Color Family White, Size 4 1/2, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews