Shop S FELLAS BY GENUINE GRIP

SD CT PR Work Shoes, PR

  • Mfr # 5195-5.5M
  • Zoro # G824878134

product price: 
$
75.25
/pr

Key Features

Width
M
Closure
Slip On
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Color
White
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5195-5.5M
Zoro #
G824878134
UPC #
810122398264
Country of Origin
China
Closure
Slip On
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Static Dissipative (SD 100)
Color
White
Gender
Men's
Liner Technology
Anti-Microbial
Oil-Resisting Sole
Yes
Footwear Style
Loafer Shoe
Toe Cap Material
Carbon Nano
Puncture-Resistant Sole
Yes
All-Leather Upper
No
Midsole Technology
Shock Absorbing
Insole Material
Polyurethane
Outsole Material
Rubber
Style Number
5195
Midsole Material
Polyurethane
Item
Work Shoes
Insole Technology
Massaging Insole
Toe Type
Safety-Toe
Outsole Technology
Genuine Grip(R); Slip-Resistant
Upper Material
Synthetic Leather
Style Family
Loafer Shoe
Waterproof
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Heel Definition
Flat Heel
Insulated
No

Description

Work Shoes, Style Family Loafer Shoe, Closure Slip On, Color White, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Conductive No, Color Family White, Size 5 1/2, Static Dissipative Yes, Style Number 5195, Toe Cap Material Carbon Nano, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & reviews