Shop All Leveling Mounts
S & W
Level Mount, Fixed Stud, 3/8-16, 2-13/32 in
Mfr # SG-07
Zoro # G3177754
original price:
$9.00
15% off
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Load Capacity 250 lb
- Thread Size 3/8"-16
- Leveling Mount Type Fixed Stud
- Base Dia. 2.41 in
Product Information
- Brand S & W
- MFR # SG-07
- Zoro # G3177754
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 5 in |
Thread Size | 3/8"-16 |
Base Dia. | 2.41 in |
Bolt Length | 4 in |
Details
Description
Leveling Mount, Leveling Mount Type Fixed Stud, Base Dia. 2.41 in, Height 5 in, Load Capacity 250 lb, Thread Size 3/8 In.-16, Construction Stainless Steel, Bolt Length 4 in, Finish Stainless Steel, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Replacement Keys for Charging Carts 985748, 251761, 987877, 987878, 670051, 670052, Set of 2 (RP9017)
- ANDOVA TILES ANDOVA TILES Zeille Metal Arabesque Wall Tile (ANDZEI202)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 9/32 D, Pk100 (3MPN7)
- M-D M-D TH393 Adjustable Alum & Hardwood Sill - Inswing, 76281, 72", Silver (76281)
- S & W Level Mount, Fixed Stud, 1/2-13, 2-13/16 in, Load Capacity: 500 lb (G-010)
- S & W Level Mount, Fixed Stud, 5/8-11, 3-3/16 in. (G-016)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSWD-0)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (SNYLB34)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSSW-0A)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- S & W Leveling Feet & Pads