S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Base: Steel w/ Non-Skid Pad
Mfr # NSW-2A
Zoro # G3102793
original price:
$19.69
10% off
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3750 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Yellow Zinc-Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Buna-N O-Ring, 4mm Wide 12mm ID, PK100 (ZUSAH4X12)
- ACROVYN Corner Guard, 1-1/2" W, 96" H, Clear (LG1508F)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 111, PK100 (ZUSAHSQ70111)
- DELTANA Round Universal Floor Bumper Satin Brass 3" (UFB7500U4)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Load Capacity: 3750 lb (NSW-2)
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base (BMNYLA23)
- S & W Level Mount, Fixed Stud, 1/2-13, 3-3/16 in. (G-014)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BSNYLA23)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB34-EL)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB48)
- S & W Leveling Feet & Pads