S & W
Level Mount, Swivel Stud, 1/2-13, 1-7/8 in.
Mfr # BSW-2A
Zoro # G1787335
original price:
$19.09
9% off
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 5000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
- Finish Yellow Zinc-Plated
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Push Plate, Aluminum, 20"L x 4"W, 0.05" Proj. 70G.28
- ZORO SELECT Gasket, Full Face, 2 1/2 In, SBR, Red 7124FF-0150-125-0250
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket 4401-06000-150FF-1
- BALDWIN RESERVE Baldwin Reserve HDROUTRR141 Half Dummy R HD.ROU.TRR.141
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in., Height: 3.125 in BSW-2Z
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base TSW-4N
- S & W Leveling Mount, Boltless, 3/8-16, 2 in Base BSNYLA2-T
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. BSW-2AN
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base, Load Capacity: 3000 lb BNYLB2-TEL
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base NTS-5
- S & W MANUFACTURING Mighty Mount, Level Mount, 1/2-13", 5" MM120135
- S & W Leveling Feet & Pads