Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # BNYLB26
Zoro # G1452141
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Clear Zinc
Product Information
- Brand S & W
- MFR # BNYLB26
- Zoro # G1452141
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.125 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 6 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 7.13 in, Load Capacity 4000 lb, Thread Size 1/2 In.-13, Construction Steel, Hex 3/4 in, Includes Locking Nut, Bolt Length 6 in, Finish Clear Zinc-Plated, Base Material Nylon, Base Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, M10-BR MASTER (ILCO-M10-BR)
- RENIN Renin 24 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC024080)
- TRIMCO Focal Large Floor Stop with Bail and Hook Satin Chrome (7285.626)
- OEM OEM: REF: 2014-2019 GMC Sierra Canyon / 4-Button Keyless Entry Remote / PN:13580082 / M3N-32337100 (OR-GM090)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB23)
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (NYL B24)
- S & W Leveling Mount, Boltless, 1/2-13, 2 in Base (BNYLB2-T)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (BSW-0AN)
- S & W Level Mount, Fixed Stud, 1/4-20, 1-13/64 in (G-02)
- S & W Level Mount, Fixed Stud, M6, 1-13/64in Base, Base: Nylon (MG-01)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- S & W Leveling Feet & Pads