S & W
Level Mount, Swivel Stud, M12, 1-7/8in Base
Mfr # NMS-SW2
Zoro # G1613473
original price:
$28.69
5% off
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.25 in
- Load Capacity 3750 lb
- Thread Size M12
- Leveling Mount Type Swiveling Stud
- Base Dia. 1.88 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Kick Down Door Holder Dark Bronze Powder Coat 5" (1220-5.613)
- WALLBOARD TRIM & TOOL Trim-Tex 5/8in X 10' J- (TT1210)
- MASTER LOCK 2 LS Laminated Padlock (5KALJ-A214)
- EKENA MILLWORK 10 7/8"W x 2 1/4"D x 17 3/4"H (Top: 8 1/8"W x 1"P) Classic Small Pedestal Base (BAS10X17X02CL)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (BNYLA23)
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base, Load Capacity: 7400 lb (BSW-4A)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- S & W Leveling Mount, Boltless, 5/8-11, 2 in Base (BNYLC2-T)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (BSW-2A)
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- S & W Leveling Feet & Pads