Shop All Leveling Mounts
S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # BSNYLB23-EL
Zoro # G2035311
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Stainless Steel
Product Information
- Brand S & W
- MFR # BSNYLB23-EL
- Zoro # G2035311
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 4.25 in |
Thread Size | 1/2"-13 |
Base Dia. | 2 in |
Bolt Length | 3 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 2 in, Height 4.25 in, Load Capacity 3000 lb, Thread Size 1/2 In.-13, Construction Stainless Steel, Hex 3/4 in, Includes Locking Nut, Connection Type Threaded Stud, Bolt Length 3 in, Finish Stainless Steel, Base Material Nylon, Thrust Pad Material Non-Skid Pad, Bolt Material Stainless Steel, Base Nylon w/ Non-Skid Pad, Socket Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Kwikset: Square Pocket Door Lock / Privacy / Satin Nickel (KWS-93350-15-SQT)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H511)
- ZORO SELECT O-Ring, Buna N, Dash 021, 15/16, 1.066, PK50 (U38805.006.0093)
- TRANS ATLANTIC CO. 5 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5005-GV)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (BSW-5A)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (NSW-0)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (SG-05)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in., Base: Steel w/ Non-Skid Pad (NSW-1)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSWD-1)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (BNYLB38)
- COMPONENT HARDWARE SS Clad Zinc Die Cast Adj Hex Foot Inse (A14-0651-C)
- S & W Leveling Feet & Pads