Shop All Leveling Mounts
S & W
Leveling Mount, Swivel Stud, 1-8, 4 in Base
Mfr # BSW-5A
Zoro # G0610321
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 20,000 lb
- Thread Size 1"-8
- Leveling Mount Type Swiveling Stud
- Base Dia. 4 in
- Finish Yellow Zinc-Plated
Product Information
- Brand S & W
- MFR # BSW-5A
- Zoro # G0610321
- Country of Origin United States
- Category Leveling Mounts
Dimensions
Height | 7.88 in |
Thread Size | 1"-8 |
Base Dia. | 4 in |
Bolt Length | 6 in |
Details
Description
Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 4 in, Height 7.88 in, Load Capacity 20,000 lb, Thread Size 1 In.-8, Construction Steel, Hex 1-3/8 in, Includes Locking Nut, Bolt Length 6 in, Finish Yellow Zinc-Plated, Base Material Steel, Base Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Closet Door Floor Guide, 1-3/8 in. Doors, 3/4 in. Tall (Single Pack) (N 6565)
- KABA ILCO Key Blank, Brass, Sargent Lock, PK10 (1007LA)
- HARVARD PRODUCTS Steel Security Door with Frame, Right, 81 7/16 in H, 32 5/8 in W, 1 3/4 in Thick (T82668304R)
- ROCKWOOD Door Protection Plate, 34Hx36W, SS (K1050 34X36.32D316)
- S & W Leveling Mount, Boltless, 1-8, 4 in. Base (TSW-5Z)
- S & W Level Mount, Fixed Stud, 5/16-18, 1-13/64in (G-03)
- S & W Level Mount, Fixed Stud, 5/16-18, 2-1/32 in (G-04)
- S & W Leveling Mount, Boltless, 3/4-10, 3 in Base (TSW-4N)
- S & W Level Mount, Fixed Stud, M10, 2-13/32 in. (MG-05)
- S & W Level Mount, Swivel Stud, 3/8-16, 3in Base (BNYLA34)
- S & W Level Mount, Swivel Stud, 3/4-10, 4in Base (SNYLD46)
- S & W Leveling Feet & Pads