S & W
Level Mount, Swivel Stud, 1/4-20, 1in Base, Load Capacity: 200 lb
Mfr # NSWD-0
Zoro # G3106013
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 200 lb
- Thread Size 1/4"-20
- Leveling Mount Type Swiveling Stud
- Base Dia. 1 in
- Finish Yellow Zinc
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Keys and Keying (8336.152)
- PROSOURCE Plate Mending Stl 2.5X5/8In Zn (MP-Z025-013L)
- NATIONAL HARDWARE Door Closer Black (N100-036)
- ZORO SELECT O-Ring, Dash 014, Viton ETP, 0.07 In., PK5 (3CRT5)
- S & W Leveling Mount, Boltless, 1/4-20, 1 in Base, Load Capacity: 200 lb (DTS-0)
- S & W Level Mount, Fixed Stud, M12, 2-13/32 in. (MG-07)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (NSSW-2)
- S & W Level Mount, Swivel Stud, 1/2-13, 3in Base (SNYLB34)
- S & W Level Mount, Fixed Stud, M8, 1-13/64in Base (MG-02)
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. (SSW-2A)
- S & W Leveling Mount, Boltless, 3/4-10, 5 in Base (BNYLD5-T)
- S & W Leveling Feet & Pads